Zoro Homepage

PTFE Rod, 1.1875"Dia, 1ftL, White

  • Mfr # BULK-PR-PTFE-161

  • Zoro # G016327440


product price: $51.59
/ea

Key Features

Friction Coefficient
0.07
Shape
Rod
Color
White
Plastic Clarity
Opaque
Water Absorption
0.01 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PTFE-161
Zoro #
G016327440
UPC #
-
Country of Origin
India

Dimensions

Plastic Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
12 in
Plastic Diameter
1 3/16 in

Description

PTFE Rod, PTFE, Plastic Length 12 in, Plastic Diameter 1 3/16 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.