Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Rod, 1.1875"Dia, 3ftL, White

  • Mfr # BULK-PR-PTFE-160

  • Zoro # G716327429


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shape
Rod
Material
PTFE
Standards
AMS 3651, FDA, MIL-P-22241 Type II Grade A, UL 94 V-0
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PTFE-160
Zoro #
G716327429
UPC #
-
Country of Origin
India

Dimensions

Plastic Length
3 ft
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Diameter
1 3/16 in
Plastic Length Tolerance
+/-1.000 in

Details

Shape
Rod
Material
PTFE
Standards
AMS 3651, FDA, MIL-P-22241 Type II Grade A, UL 94 V-0
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
Color
White
Item
PTFE Rod
Plastic Clarity
Opaque
Water Absorption
0.01 %
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Impact Strength
3.5 ft-lb/in
Rockwell Hardness
60 HRR
Minimum Temperature
-290 Degrees F
Coefficient of Thermal Expansion
11.6 x 10^-5 in/in/ Degrees F
Maximum Temperature
500 Degrees F
Machinability
100 %
Weight
12.641 lb
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
58,015 psi
FDA Compliance
FDA Compliant
Tensile Strength
3,000 psi
Shore Hardness
55 Shore D
Light Transmission
Not Rated
Wear Rate
Not Rated

Description

PTFE Rod, PTFE, Plastic Length 3 ft, Plastic Diameter 1 3/16 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.