Zoro Homepage

PTFE Rod, 1"Dia, 1ftL, White

  • Mfr # BULK-PR-PTFE-158

  • Zoro # G816327527


product price: $38.29
/ea

Key Features

Water Absorption
0.01 %
Plastic Density
0.078 lb/cu in
Shape
Rod
Material
PTFE
Standards
AMS 3651, FDA, MIL-P-22241 Type II Grade A, UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PTFE-158
Zoro #
G816327527
UPC #
-
Country of Origin
India

Dimensions

Plastic Length
12 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter
1 in

Description

PTFE Rod, PTFE, Plastic Length 12 in, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.