Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Sheet, 24"x12", 0.75"T, White

  • Mfr # BULK-PS-PTFE-317

  • Zoro # G0215786


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Metal Detectable
Not Metal Detectable
Material of Construction
PTFE Plastic
Thickness
3/4 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-317
Zoro #
G0215786
UPC #
193005962609
Country of Origin
Multiple

Dimensions

Thickness
3/4 in
Length
24 in
Width
12 in
Plastic Thickness
0.75 in
Plastic Length
24 in
Plastic Width
12 in

Details

Item
PTFE Sheet
Material
PTFE
Metal Detectable
Not Metal Detectable
Material of Construction
PTFE Plastic
Standards
FDA, UL 94 V-0
Color
White
Temp. Range (F)
-290 Degrees to 500 Degrees
Product Type
Plastic Sheet
Shape
Rectangle
Grade
Standard
Friction Coefficient
0.07
Plastic Hardness
55D
UV Resistant
Yes
Minimum Temperature
-290 Degrees F
Backing Type
No Backing
Maximum Temperature
500 Degrees F
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Plastic Clarity
Opaque
Machinability
100 %
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Water Absorption
0.01 %
Shore Hardness
55 Shore D
Elongation
225 %
Product Form
Sheet
Dielectric Strength
28.5 kV/mm
Rockwell Hardness
75 HRR
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Plastic Density
0.078 lb/cu in
Wear Rate
Not Rated
Weight
16.42 lb

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.