Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Sheet, 24"x24", 0.75"T, White

  • Mfr # BULK-PS-PTFE-363

  • Zoro # G0216285


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Metal Detectable
Not Metal Detectable
Material of Construction
PTFE Plastic
Thickness
3/4 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-363
Zoro #
G0216285
UPC #
193005962623
Country of Origin
Multiple

Dimensions

Thickness
3/4 in
Length
24 in
Width
24 in
Plastic Thickness
0.75 in
Plastic Width
24 in
Plastic Length
24 in

Details

Item
PTFE Sheet
Material
PTFE
Metal Detectable
Not Metal Detectable
Material of Construction
PTFE Plastic
Color
White
Standards
FDA, UL 94 V-0
Temp. Range (F)
-290 Degrees to 500 Degrees
Product Type
Plastic Sheet
Shape
Square
UV Resistant
Yes
Plastic Hardness
55D
Friction Coefficient
0.07
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Maximum Temperature
500 Degrees F
Grade
Standard
Minimum Temperature
-290 Degrees F
Backing Type
No Backing
Plastic Clarity
Opaque
Water Absorption
0.01 %
Scratch-Resistant
Not Scratch-Resistant
Weight
32.83 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
75 HRR
Shore Hardness
55 Shore D
Elongation
225 %
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Machinability
100 %
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
Plastic Density
0.078 lb/cu in
Flexural Modulus
400 MPa
Dielectric Strength
28.5 kV/mm

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.