Zoro Homepage

PTFE Sheet, 4ftx24", 0.75"T, White

  • Mfr # BULK-PS-PTFE-366

  • Zoro # G0215874


product price: $2,173.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Metal Detectable
Not Metal Detectable
Material of Construction
PTFE Plastic
Thickness
3/4 in
Standards
FDA, UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-366
Zoro #
G0215874
UPC #
193005962647
Country of Origin
Multiple

Dimensions

Thickness
3/4 in
Length
48 in
Width
24 in
Plastic Thickness
0.75 in
Plastic Width
24 in
Plastic Length
4 ft

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.