Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Sheet, 4ftx24", 1"T, White

  • Mfr # BULK-PS-PTFE-367

  • Zoro # G0216705


product price: $2,901.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Metal Detectable
Not Metal Detectable
Material of Construction
PTFE Plastic
Thickness
1 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-367
Zoro #
G0216705
UPC #
193005962654
Country of Origin
Multiple

Dimensions

Thickness
1 in
Length
48 in
Width
24 in
Plastic Thickness
1 in
Plastic Length
4 ft
Plastic Width
24 in

Details

Item
PTFE Sheet
Material
PTFE
Metal Detectable
Not Metal Detectable
Material of Construction
PTFE Plastic
Color
White
Standards
FDA, UL 94 V-0
Temp. Range (F)
-290 Degrees to 500 Degrees
Product Type
Plastic Sheet
Shape
Rectangle
Grade
Standard
Backing Type
No Backing
Friction Coefficient
0.07
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Impact Strength
3.5 ft-lb/in
Plastic Hardness
55D
Machinability
100 %
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Rockwell Hardness
75 HRR
Water Absorption
0.01 %
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Plastic Density
0.078 lb/cu in
UV-Resistant
UV-Resistant
Dielectric Strength
28.5 kV/mm
Elongation
225 %
Flexural Modulus
400 MPa
Shore Hardness
55 Shore D
Product Form
Sheet
Weight
87.55 lb

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.