Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Sheet, 6"x6", 1"T, White

  • Mfr # BULK-PS-PTFE-276

  • Zoro # G0216739


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Metal Detectable
Not Metal Detectable
Material of Construction
PTFE Plastic
Thickness
1 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-276
Zoro #
G0216739
UPC #
193005962579
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
6 in
Length
6 in
Plastic Thickness
1 in
Plastic Length
6 in
Plastic Width
6 in

Details

Item
PTFE Sheet
Material
PTFE
Metal Detectable
Not Metal Detectable
Material of Construction
PTFE Plastic
Color
White
Temp. Range (F)
-290 Degrees to 500 Degrees
Standards
FDA, UL 94 V-0
Product Type
Plastic Sheet
Shape
Square
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Maximum Temperature
500 Degrees F
Impact Strength
3.5 ft-lb/in
Backing Type
No Backing
Friction Coefficient
0.07
Grade
Standard
UV Resistant
Yes
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Elongation
225 %
Shore Hardness
55 Shore D
Machinability
100 %
Flexural Modulus
400 MPa
Weight
2.74 lb
Wear Rate
Not Rated
Rockwell Hardness
75 HRR
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Dielectric Strength
28.5 kV/mm
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Water Absorption
0.01 %
UV-Resistant
UV-Resistant
Plastic Density
0.078 lb/cu in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.