Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tube, 1ft, 1" InDia, 2" OutDia

  • Mfr # BULK-PT-PTFE-196

  • Zoro # G900002316


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-196
Zoro #
G900002316
UPC #
193005107406
Country of Origin
United States

Dimensions

Length
1 ft
Wall Thickness
0.5 in
Inside Dia.
1 in
Outside Dia.
2 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.025/-0.087 in
Outside Diameter Tolerance
+0.173/-0.05 in
Inside Diameter
1 in
Outside Diameter
2 in
Plastic Length
12 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
500 Degrees F
Type
Standard
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290 Degrees F
Tensile Strength
3,000 psi
Minimum Temperature
-290 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Impact Strength
3.5 ft-lb/in
Impact Strength Rating
Good
Plastic Clarity
Opaque
Machinability
Not Rated
Maximum Temperature
500 Degrees F
Plastic Density
0.078 lb/cu in
UV Resistant
Yes
Water Absorption
0.01 %
Plastic Hardness Rating
Medium Soft
Plastic Hardness
55D
Wear Factor
Excellent
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
Standards
AMS 3651, MIL-P-22241 Type II Grade A
FDA Compliance
Not FDA Compliant
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Rockwell Hardness
20 HRM
Dielectric Strength
27 kV/mm
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 2 in, Inside Diameter 1 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.