Zoro Homepage

PTFE Tube, 1ft, 1.5" InDia, 1.75" OutDia

  • Mfr # BULK-PT-PTFE-184

  • Zoro # G400002366


product price: $46.69
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-184
Zoro #
G400002366
UPC #
193005107284
Country of Origin
United States

Dimensions

Length
1 ft
Wall Thickness
0.13 in
Outside Dia.
1 3/4 in
Inside Dia.
1 1/2 in
Outside Diameter Tolerance
+0.151/-0.044 in
Outside Diameter
1 3/4 in
Inside Diameter Tolerance
+0.037/-0.13 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1 1/2 in
Plastic Length
12 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Max. Temp. (F)
500 Degrees F
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290 Degrees F
Type
Standard
Wall Thickness Tolerance
Not Rated
Water Absorption
0.01 %
Wear Factor
Excellent
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Plastic Density
0.078 lb/cu in
Tensile Strength
3,000 psi
Machinability
Not Rated
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Friction Coefficient
0.07
Impact Strength
3.5 ft-lb/in
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
UV Resistant
Yes
Standards
AMS 3651, MIL-P-22241 Type II Grade A
UV-Resistant
UV-Resistant
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
20 HRM
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
27 kV/mm

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 3/4 in, Inside Diameter 1 1/2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.