Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tube, 2ft, 0.5625" InDia, 1" OutDia

  • Mfr # BULK-PT-PTFE-121

  • Zoro # G200002719


product price: $72.29
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-121
Zoro #
G200002719
UPC #
193005106751
Country of Origin
United States

Dimensions

Length
2 ft
Outside Dia.
1 in
Wall Thickness
0.22 in
Inside Dia.
9/16 in
Outside Diameter
1 in
Outside Diameter Tolerance
+0.087/-0.025 in
Inside Diameter
9/16 in
Inside Diameter Tolerance
+0.014/-0.049 in
Plastic Length Tolerance
-1.000 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Wall Thickness Tolerance
+/-0.010 in
Plastic Hardness Rating
Medium Soft
Impact Strength
3.5 ft-lb/in
Water Absorption Rating
Excellent
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Tensile Strength
3,000 psi
Impact Strength Rating
Good
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
Wear Factor
Excellent
Minimum Temperature
-290 Degrees F
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.01 %
UV Resistant
Yes
Machinability
100 %
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
20 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Dielectric Strength
27 kV/mm
Wear Rate
Not Rated

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 in, Inside Diameter 9/16 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.