Zoro Homepage

PTFE Tube, 2ft, 0.75" InDia, 1.5" OutDia

  • Mfr # BULK-PT-PTFE-161

  • Zoro # G500002297


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-161
Zoro #
G500002297
UPC #
193005107048
Country of Origin
United States

Dimensions

Length
2 ft
Wall Thickness
0.38 in
Outside Dia.
1 1/2 in
Inside Dia.
3/4 in
Inside Diameter Tolerance
+0.009/-0.032 in
Inside Diameter
3/4 in
Outside Diameter Tolerance
+0.13/-0.037 in
Outside Diameter
1 1/2 in
Plastic Length Tolerance
-1.000 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
500 Degrees F
Type
Standard
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
Impact Strength
3.5 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Tensile Strength
3,000 psi
Plastic Hardness
55D
Plastic Density
0.078 lb/cu in
UV Resistant
Yes
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Water Absorption
0.01 %
Minimum Temperature
-290 Degrees F
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Medium Soft
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Dielectric Strength
27 kV/mm
Static-Resistant
Not Static-Resistant
Rockwell Hardness
20 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.