Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tube, 2ft, 1" InDia, 2" OutDia

  • Mfr # BULK-PT-PTFE-197

  • Zoro # G500002341


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-197
Zoro #
G500002341
UPC #
193005107413
Country of Origin
United States

Dimensions

Length
2 ft
Wall Thickness
0.5 in
Inside Dia.
1 in
Outside Dia.
2 in
Outside Diameter Tolerance
+0.173/-0.05 in
Outside Diameter
2 in
Inside Diameter
1 in
Inside Diameter Tolerance
+0.025/-0.087 in
Plastic Length Tolerance
-1.000 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Min. Temp. (F)
-290 Degrees F
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
500 Degrees F
Tensile Strength (PSI)
3,000 psi
Type
Standard
Friction Coefficient
0.07
Impact Strength
3.5 ft-lb/in
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption
0.01 %
Plastic Density
0.078 lb/cu in
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Water Absorption Rating
Excellent
UV Resistant
Yes
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Plastic Hardness Rating
Medium Soft
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Wear Rate
Not Rated
Dielectric Strength
27 kV/mm
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
20 HRM
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 2 in, Inside Diameter 1 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.