Zoro Homepage

PTFE Tube, 3ft, 0.75" InDia, 1.5" OutDia

  • Mfr # BULK-PT-PTFE-162

  • Zoro # G300002299


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-162
Zoro #
G300002299
UPC #
193005107055
Country of Origin
United States

Dimensions

Length
3 ft
Inside Dia.
3/4 in
Wall Thickness
0.38 in
Outside Dia.
1 1/2 in
Inside Diameter
3/4 in
Outside Diameter Tolerance
+0.13/-0.037 in
Inside Diameter Tolerance
+0.009/-0.032 in
Plastic Length Tolerance
-1.000 in
Outside Diameter
1 1/2 in
Plastic Length
3 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Max. Temp. (F)
500 Degrees F
Tensile Strength (PSI)
3,000 psi
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-290 Degrees F
Maximum Temperature
500 Degrees F
Wear Factor
Excellent
Tensile Strength
3,000 psi
Plastic Clarity
Opaque
Friction Coefficient
0.07
Impact Strength
3.5 ft-lb/in
Minimum Temperature
-290 Degrees F
Plastic Density
0.078 lb/cu in
Friction Rating
Very Slippery
Impact Strength Rating
Good
UV Resistant
Yes
Machinability
Not Rated
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Water Absorption
0.01 %
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
20 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
27 kV/mm
Wear Rate
Not Rated
UV-Resistant
UV-Resistant

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.