Zoro Homepage

PTFE Tube, 3ft, 1.25" InDia, 1.5" OutDia

  • Mfr # BULK-PT-PTFE-170

  • Zoro # G600002296


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-170
Zoro #
G600002296
UPC #
193005107130
Country of Origin
United States

Dimensions

Length
3 ft
Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Wall Thickness
0.13 in
Inside Diameter Tolerance
+0.031/-0.108 in
Outside Diameter Tolerance
+0.13/-0.037 in
Plastic Length Tolerance
-1.000 in
Outside Diameter
1 1/2 in
Inside Diameter
1 1/4 in
Plastic Length
3 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength (PSI)
3,000 psi
Type
Standard
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Plastic Density
0.078 lb/cu in
Friction Coefficient
0.07
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
UV Resistant
Yes
Impact Strength
3.5 ft-lb/in
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Plastic Hardness Rating
Medium Soft
Wear Factor
Excellent
Water Absorption
0.01 %
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Plastic Hardness
55D
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Flexural Modulus
400 MPa
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
20 HRM
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
27 kV/mm
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 1 1/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.