Zoro Homepage

PTFE Tube, 6ft, 0.5" InDia, 1" OutDia

  • Mfr # BULK-PT-PTFE-131

  • Zoro # G800002720


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-131
Zoro #
G800002720
UPC #
193005106850
Country of Origin
United States

Dimensions

Length
6 ft
Inside Dia.
1/2 in
Outside Dia.
1 in
Wall Thickness
0.25 in
Inside Diameter Tolerance
+0.013/-0.043 in
Outside Diameter Tolerance
+0.087/-0.025 in
Plastic Length Tolerance
-1.000 in
Outside Diameter
1 in
Inside Diameter
1/2 in
Plastic Length
6 ft

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 in, Inside Diameter 1/2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.