Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 1ft, 0.5625"InDia, 0.75"OutDia

  • Mfr # BULK-PT-PTFE-104

  • Zoro # G500002655


product price: $31.19
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-104
Zoro #
G500002655
UPC #
193005106621
Country of Origin
United States

Dimensions

Length
1 ft
Wall Thickness
0.09 in
Inside Dia.
9/16 in
Outside Dia.
3/4 in
Inside Diameter Tolerance
+0.014/-0.049 in
Inside Diameter
9/16 in
Outside Diameter
3/4 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.065/-0.019 in
Plastic Length
12 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Min. Temp. (F)
-290 Degrees F
Wall Thickness Tolerance
+/-0.010 in
Tensile Strength (PSI)
3,000 psi
Type
Standard
Max. Temp. (F)
500 Degrees F
Wear Factor
Excellent
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.07
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
UV Resistant
Yes
Minimum Temperature
-290 Degrees F
Plastic Density
0.078 lb/cu in
Water Absorption
0.01 %
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Standards
AMS 3651, MIL-P-22241 Type II Grade A
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
20 HRM
Metal Detectable
Not Metal Detectable
Dielectric Strength
27 kV/mm
Flexural Modulus
400 MPa

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 9/16 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.