Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 1ft, 0.5"InDia, 0.8125"OutDia

  • Mfr # BULK-PT-PTFE-108

  • Zoro # G300002671


product price: $22.59
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-108
Zoro #
G300002671
UPC #
193005106669
Country of Origin
United States

Dimensions

Length
1 ft
Inside Dia.
1/2 in
Outside Dia.
13/16 in
Wall Thickness
0.16 in
Inside Diameter Tolerance
+0.013/-0.043 in
Outside Diameter
13/16 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.07/-0.02 in
Inside Diameter
1/2 in
Plastic Length
12 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500 Degrees F
Wall Thickness Tolerance
+/-0.010 in
Min. Temp. (F)
-290 Degrees F
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Minimum Temperature
-290 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
Tensile Strength
3,000 psi
Impact Strength Rating
Good
Plastic Density
0.078 lb/cu in
Impact Strength
3.5 ft-lb/in
Water Absorption
0.01 %
Machinability
100 %
Friction Coefficient
0.07
Wear Factor
Excellent
Friction Rating
Very Slippery
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
20 HRM
Dielectric Strength
27 kV/mm
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 13/16 in, Inside Diameter 1/2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.