Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 1ft, 0.75"InDia, 1.25"OutDia

  • Mfr # BULK-PT-PTFE-148

  • Zoro # G100002765


product price: $49.15
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-148
Zoro #
G100002765
UPC #
193005106904
Country of Origin
United States

Dimensions

Length
1 ft
Wall Thickness
0.25 in
Outside Dia.
1 1/4 in
Inside Dia.
3/4 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.108/-0.031 in
Inside Diameter Tolerance
+0.019/-0.065 in
Inside Diameter
3/4 in
Outside Diameter
1 1/4 in
Plastic Length
12 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Tensile Strength (PSI)
3,000 psi
Friction Coefficient
0.07
Impact Strength Rating
Good
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Machinability
Not Rated
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Plastic Density
0.078 lb/cu in
Plastic Clarity
Opaque
Minimum Temperature
-290 Degrees F
UV Resistant
Yes
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
Friction Rating
Very Slippery
Water Absorption
0.01 %
Standards
AMS 3651, MIL-P-22241 Type II Grade A
UV-Resistant
UV-Resistant
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
20 HRM
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Dielectric Strength
27 kV/mm

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.