Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 1ft, 1.1875"InDia, 1.5625"OutDia

  • Mfr # BULK-PT-PTFE-172

  • Zoro # G700002325


product price: $41.19
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-172
Zoro #
G700002325
UPC #
193005107154
Country of Origin
United States

Dimensions

Length
1 ft
Outside Dia.
1 9/16 in
Inside Dia.
1 3/16 in
Wall Thickness
0.19 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.03/-0.103 in
Outside Diameter
1 9/16 in
Outside Diameter Tolerance
+0.135/-0.039 in
Inside Diameter
1 3/16 in
Plastic Length
12 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Tensile Strength (PSI)
3,000 psi
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Minimum Temperature
-290 Degrees F
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Plastic Hardness
55D
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Machinability
Not Rated
Plastic Density
0.078 lb/cu in
Friction Coefficient
0.07
Wear Factor
Excellent
Impact Strength
3.5 ft-lb/in
Impact Strength Rating
Good
UV Resistant
Yes
Tensile Strength
3,000 psi
Friction Rating
Very Slippery
Water Absorption
0.01 %
Plastic Hardness Rating
Medium Soft
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Rockwell Hardness
20 HRM
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Wear Rate
Not Rated
Flexural Modulus
400 MPa
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Dielectric Strength
27 kV/mm
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 9/16 in, Inside Diameter 1 3/16 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.