Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 2ft, 0.1875"InDia, 0.5"OutDia

  • Mfr # BULK-PT-PTFE-81

  • Zoro # G900002668


product price: $21.39
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-81
Zoro #
G900002668
UPC #
193005106393
Country of Origin
United States

Dimensions

Length
2 ft
Inside Dia.
3/16 in
Outside Dia.
1/2 in
Wall Thickness
0.16 in
Inside Diameter
3/16 in
Inside Diameter Tolerance
+0.005/-0.016 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+0.043/-0.013 in
Plastic Length Tolerance
-1.000 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength (PSI)
3,000 psi
Wall Thickness Tolerance
+/-0.010 in
Type
Standard
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Tensile Strength
3,000 psi
Maximum Temperature
500 Degrees F
Impact Strength Rating
Good
Machinability
100 %
Impact Strength
3.5 ft-lb/in
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Plastic Hardness
55D
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Friction Coefficient
0.07
Minimum Temperature
-290 Degrees F
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption
0.01 %
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Dielectric Strength
27 kV/mm
Rockwell Hardness
20 HRM
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1/2 in, Inside Diameter 3/16 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.