Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 2ft, 0.25"InDia, 0.375"OutDia

  • Mfr # BULK-PT-PTFE-73

  • Zoro # G800002690


product price: $20.49
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-73
Zoro #
G800002690
UPC #
193005106317
Country of Origin
United States

Dimensions

Length
2 ft
Inside Dia.
1/4 in
Wall Thickness
0.06 in
Outside Dia.
3/8 in
Outside Diameter Tolerance
+0.032/-0.009 in
Outside Diameter
3/8 in
Inside Diameter Tolerance
+0.006/-0.022 in
Inside Diameter
1/4 in
Plastic Length Tolerance
-1.000 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Type
Standard
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
3,000 psi
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Minimum Temperature
-290 Degrees F
Impact Strength Rating
Good
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Wear Factor
Excellent
Water Absorption Rating
Excellent
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
Impact Strength
3.5 ft-lb/in
Tensile Strength
3,000 psi
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Rockwell Hardness
20 HRM
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
27 kV/mm

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/8 in, Inside Diameter 1/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.