Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 2ft, 0.375"InDia, 0.5"OutDia

  • Mfr # BULK-PT-PTFE-89

  • Zoro # G400002656


product price: $28.15
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-89
Zoro #
G400002656
UPC #
193005106478
Country of Origin
United States

Dimensions

Length
2 ft
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Inside Diameter Tolerance
+0.009/-0.032 in
Outside Diameter Tolerance
+0.043/-0.013 in
Plastic Length Tolerance
-1.000 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Wall Thickness Tolerance
+/-0.010 in
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Machinability
100 %
Water Absorption
0.01 %
Plastic Clarity
Opaque
Impact Strength Rating
Good
Plastic Hardness
55D
Impact Strength
3.5 ft-lb/in
Maximum Temperature
500 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
Corrosion and Chemical Resistance
Excellent
Tensile Strength
3,000 psi
Minimum Temperature
-290 Degrees F
Plastic Hardness Rating
Medium Soft
Wear Factor
Excellent
UV Resistant
Yes
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
20 HRM
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Dielectric Strength
27 kV/mm

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1/2 in, Inside Diameter 3/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.