Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 2ft, 0.375"InDia, 0.6875"OutDia

  • Mfr # BULK-PT-PTFE-93

  • Zoro # G800002669


product price: $31.19
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-93
Zoro #
G800002669
UPC #
193005106515
Country of Origin
United States

Dimensions

Length
2 ft
Inside Dia.
3/8 in
Wall Thickness
0.16 in
Outside Dia.
11/16 in
Outside Diameter
11/16 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.009/-0.032 in
Inside Diameter
3/8 in
Outside Diameter Tolerance
+0.059/-0.017 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Type
Standard
Wall Thickness Tolerance
+/-0.010 in
Plastic Density
0.078 lb/cu in
Machinability
100 %
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
UV Resistant
Yes
Plastic Clarity
Opaque
Friction Coefficient
0.07
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Impact Strength
3.5 ft-lb/in
Impact Strength Rating
Good
Tensile Strength
3,000 psi
Wear Factor
Excellent
Water Absorption Rating
Excellent
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Flexural Modulus
400 MPa
Shore Hardness
55 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Rockwell Hardness
20 HRM
Dielectric Strength
27 kV/mm
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 11/16 in, Inside Diameter 3/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.