Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 2ft, 0.5625"InDia, 0.75"OutDia

  • Mfr # BULK-PT-PTFE-105

  • Zoro # G800002706


product price: $62.79
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-105
Zoro #
G800002706
UPC #
193005106638
Country of Origin
United States

Dimensions

Length
2 ft
Inside Dia.
9/16 in
Wall Thickness
0.09 in
Outside Dia.
3/4 in
Inside Diameter
9/16 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.014/-0.049 in
Outside Diameter
3/4 in
Outside Diameter Tolerance
+0.065/-0.019 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength (PSI)
3,000 psi
Wall Thickness Tolerance
+/-0.010 in
Max. Temp. (F)
500 Degrees F
Type
Standard
Min. Temp. (F)
-290 Degrees F
Friction Coefficient
0.07
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Tensile Strength
3,000 psi
Friction Rating
Very Slippery
UV Resistant
Yes
Water Absorption
0.01 %
Machinability
100 %
Maximum Temperature
500 Degrees F
Impact Strength
3.5 ft-lb/in
Wear Factor
Excellent
Impact Strength Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.078 lb/cu in
Minimum Temperature
-290 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Standards
AMS 3651, MIL-P-22241 Type II Grade A
FDA Compliance
Not FDA Compliant
Dielectric Strength
27 kV/mm
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Rockwell Hardness
20 HRM
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 9/16 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.