Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 2ft, 1.1875"InDia, 1.5625"OutDia

  • Mfr # BULK-PT-PTFE-173

  • Zoro # G200002344


product price: $69.49
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-173
Zoro #
G200002344
UPC #
193005107161
Country of Origin
United States

Dimensions

Length
2 ft
Inside Dia.
1 3/16 in
Outside Dia.
1 9/16 in
Wall Thickness
0.19 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.135/-0.039 in
Inside Diameter
1 3/16 in
Outside Diameter
1 9/16 in
Inside Diameter Tolerance
+0.03/-0.103 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
3,000 psi
Type
Standard
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Wear Factor
Excellent
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Machinability
Not Rated
Friction Coefficient
0.07
Tensile Strength
3,000 psi
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Plastic Hardness
55D
Plastic Density
0.078 lb/cu in
Water Absorption Rating
Excellent
UV Resistant
Yes
Friction Rating
Very Slippery
Impact Strength
3.5 ft-lb/in
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Dielectric Strength
27 kV/mm
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Rockwell Hardness
20 HRM
Wear Rate
Not Rated
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 9/16 in, Inside Diameter 1 3/16 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.