Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 2ft, 1.25"InDia, 1.75"OutDia

  • Mfr # BULK-PT-PTFE-181

  • Zoro # G800002287


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-181
Zoro #
G800002287
UPC #
193005107253
Country of Origin
United States

Dimensions

Length
2 ft
Inside Dia.
1 1/4 in
Wall Thickness
0.25 in
Outside Dia.
1 3/4 in
Plastic Length Tolerance
-1.000 in
Outside Diameter
1 3/4 in
Inside Diameter Tolerance
+0.031/-0.108 in
Outside Diameter Tolerance
+0.151/-0.044 in
Inside Diameter
1 1/4 in
Plastic Length
24 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-290 Degrees F
Type
Standard
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500 Degrees F
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Plastic Hardness
55D
Impact Strength Rating
Good
Friction Coefficient
0.07
Friction Rating
Very Slippery
Impact Strength
3.5 ft-lb/in
Plastic Density
0.078 lb/cu in
Wear Factor
Excellent
UV Resistant
Yes
Minimum Temperature
-290 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.01 %
Tensile Strength
3,000 psi
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
20 HRM
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
27 kV/mm

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 3/4 in, Inside Diameter 1 1/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.