Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 3ft, 0.375"InDia, 0.5"OutDia

  • Mfr # BULK-PT-PTFE-90

  • Zoro # G100002666


product price: $42.49
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-90
Zoro #
G100002666
UPC #
193005106485
Country of Origin
United States

Dimensions

Length
3 ft
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Inside Diameter Tolerance
+0.009/-0.032 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.043/-0.013 in
Plastic Length
3 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Wall Thickness Tolerance
+/-0.010 in
Type
Standard
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Tensile Strength (PSI)
3,000 psi
Tensile Strength
3,000 psi
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.07
Impact Strength Rating
Good
Machinability
100 %
Wear Factor
Excellent
Impact Strength
3.5 ft-lb/in
Water Absorption
0.01 %
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Dielectric Strength
27 kV/mm
Shore Hardness
55 Shore D
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
20 HRM

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1/2 in, Inside Diameter 3/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.