Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 3ft, 0.5"InDia, 0.8125"OutDia

  • Mfr # BULK-PT-PTFE-110

  • Zoro # G800002652


product price: $68.99
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-110
Zoro #
G800002652
UPC #
193005106683
Country of Origin
United States

Dimensions

Length
3 ft
Outside Dia.
13/16 in
Wall Thickness
0.16 in
Inside Dia.
1/2 in
Outside Diameter Tolerance
+0.07/-0.02 in
Inside Diameter Tolerance
+0.013/-0.043 in
Outside Diameter
13/16 in
Inside Diameter
1/2 in
Plastic Length Tolerance
-1.000 in
Plastic Length
3 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Min. Temp. (F)
-290 Degrees F
Wall Thickness Tolerance
+/-0.010 in
Tensile Strength (PSI)
3,000 psi
Type
Standard
Max. Temp. (F)
500 Degrees F
Water Absorption
0.01 %
Minimum Temperature
-290 Degrees F
Machinability
100 %
Plastic Density
0.078 lb/cu in
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
UV Resistant
Yes
Plastic Clarity
Opaque
Plastic Hardness
55D
Friction Coefficient
0.07
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Tensile Strength
3,000 psi
Plastic Hardness Rating
Medium Soft
Impact Strength
3.5 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Rockwell Hardness
20 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
27 kV/mm
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 13/16 in, Inside Diameter 1/2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.