Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 3ft, 0.75"InDia, 1.25"OutDia

  • Mfr # BULK-PT-PTFE-150

  • Zoro # G400002748


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-150
Zoro #
G400002748
UPC #
193005106928
Country of Origin
United States

Dimensions

Length
3 ft
Inside Dia.
3/4 in
Wall Thickness
0.25 in
Outside Dia.
1 1/4 in
Outside Diameter
1 1/4 in
Inside Diameter
3/4 in
Inside Diameter Tolerance
+0.019/-0.065 in
Outside Diameter Tolerance
+0.108/-0.031 in
Plastic Length Tolerance
-1.000 in
Plastic Length
3 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Wall Thickness Tolerance
Not Rated
Min. Temp. (F)
-290 Degrees F
Type
Standard
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500 Degrees F
Minimum Temperature
-290 Degrees F
Plastic Density
0.078 lb/cu in
Plastic Clarity
Opaque
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Tensile Strength
3,000 psi
Plastic Hardness
55D
Water Absorption Rating
Excellent
Machinability
Not Rated
Friction Rating
Very Slippery
Wear Factor
Excellent
Friction Coefficient
0.07
Plastic Hardness Rating
Medium Soft
Maximum Temperature
500 Degrees F
Water Absorption
0.01 %
Impact Strength Rating
Good
Impact Strength
3.5 ft-lb/in
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Dielectric Strength
27 kV/mm
Wear Rate
Not Rated
Rockwell Hardness
20 HRM
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.