Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 3ft, 1.25"InDia, 1.75"OutDia

  • Mfr # BULK-PT-PTFE-182

  • Zoro # G600002319


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-182
Zoro #
G600002319
UPC #
193005107260
Country of Origin
United States

Dimensions

Length
3 ft
Wall Thickness
0.25 in
Inside Dia.
1 1/4 in
Outside Dia.
1 3/4 in
Outside Diameter
1 3/4 in
Inside Diameter
1 1/4 in
Inside Diameter Tolerance
+0.031/-0.108 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.151/-0.044 in
Plastic Length
3 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Wall Thickness Tolerance
Not Rated
Tensile Strength (PSI)
3,000 psi
Type
Standard
Min. Temp. (F)
-290 Degrees F
Max. Temp. (F)
500 Degrees F
Impact Strength
3.5 ft-lb/in
Wear Factor
Excellent
Water Absorption
0.01 %
Tensile Strength
3,000 psi
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
Machinability
Not Rated
Water Absorption Rating
Excellent
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Rockwell Hardness
20 HRM
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
27 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 3/4 in, Inside Diameter 1 1/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.