Zoro Homepage

PTFETube, 3ft, 1.625"InDia, 1.75"OutDia

  • Mfr # BULK-PT-PTFE-190

  • Zoro # G200002351


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-190
Zoro #
G200002351
UPC #
193005107345
Country of Origin
United States

Dimensions

Length
3 ft
Outside Dia.
1 3/4 in
Wall Thickness
0.06 in
Inside Dia.
1 5/8 in
Outside Diameter
1 3/4 in
Inside Diameter Tolerance
+0.041/-0.141 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1 5/8 in
Outside Diameter Tolerance
+0.151/-0.044 in
Plastic Length
3 ft

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 3/4 in, Inside Diameter 1 5/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.