Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFETube, 6ft, 0.25"InDia, 0.375"OutDia

  • Mfr # BULK-PT-PTFE-71

  • Zoro # G300002619


product price: $53.79
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-71
Zoro #
G300002619
UPC #
193005106294
Country of Origin
United States

Dimensions

Length
6 ft
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.006/-0.022 in
Outside Diameter Tolerance
+0.032/-0.009 in
Plastic Length
6 ft

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Min. Temp. (F)
-290 Degrees F
Tensile Strength (PSI)
3,000 psi
Type
Standard
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
500 Degrees F
Tensile Strength
3,000 psi
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.07
Plastic Hardness
55D
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Impact Strength
3.5 ft-lb/in
Wear Factor
Excellent
Water Absorption
0.01 %
Impact Strength Rating
Good
UV Resistant
Yes
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Water Absorption Rating
Excellent
Machinability
Not Rated
Plastic Density
0.078 lb/cu in
Standards
AMS 3651, MIL-P-22241 Type II Grade A
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
20 HRM
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
27 kV/mm
UV-Resistant
UV-Resistant

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/8 in, Inside Diameter 1/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.