Pto Quick Coupling
Mfr # 1321001
Zoro # G0324563
product price: $47.99
/eaKey Features
Shaft Dia. (In.)
5/8 in
For Use With
3YB42, 3YB55
PTO
1 3/8
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Pentair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1321001
Zoro #
G0324563
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia. (In.)
5/8 in
Compatible Pump Shaft Size
5/8 in
Connection Size
1 3/8 in
Details
For Use With
3YB42, 3YB55
Item
PTO Quick Coupling
PTO
1 3/8
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Pentair
Compatible RPM for PTO Shaft
1,000 RPM
Compatible with Manufacturer Model Number
3YB42, 3YB55
Product Type
Quick Connect PTO Coupler
Compatible Manufacturer Part Number
3YB42, 3YB55
Compatible Manufacturer Model Number
3YB42, 3YB55
For Use With Mfr. Model Number
3YB42, 3YB55
Compatible with Manufacturer Model No.
3YB42, 3YB55
Compatible with Mfr. Model No.
3YB42, 3YB55
For Use with Mfr Model Number
3YB42, 3YB55
Compatible Pump Manufacturer Part Number
3YB42, 3YB55
Compatible Mfr. Model Number
3YB42, 3YB55
Description
PTO Quick Coupling, Compatible Pump Shaft Size 5/8 in, Compatible RPM for PTO Shaft 1,000 RPM, Compatible with Brand Pentair, Compatible with Grainger Part Number 3YB42, 3YB55, Compatible with Manufacturer Model Number 3YB42, 3YB55, Product Type Quick Connect PTO Coupler, Connection Size 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.