PU Ball, 3/16 in, Black, Standard, PK5
Mfr # BULK-RB-P80-1
Zoro # G102587550
product price: $4.55
/pk 5, $0.91/eaSold in multiples of 2 for $9.10
Key Features
Material
Polyurethane
Chemical Resistance
Fair
Abrasion Resistance
Good
Density
1.25 g/cc
Oil Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RB-P80-1
Zoro #
G102587550
UPC #
193005974626
Country of Origin
China
Dimensions
Overall Diameter
3/16 in
Details
Item
Polyurethane Ball
Material
Polyurethane
Chemical Resistance
Fair
Abrasion Resistance
Good
Density
1.25 g/cc
Oil Resistance
Fair
Durometer
80A
Clarity
Opaque
Elongation
450 %
Compression Set
25 %
Maximum Temperature
180 Degrees F
Color
Black
Minimum Temperature
-20 Degrees F
Tear Strength
50 N/mm
Grade
Standard
Water Resistance
Good
Shape
Ball
Weather Resistance
Fair
Tensile Strength
3,000 psi
Description
Polyurethane Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.