Zoro Homepage

PU Ball, 5/16 in, Black, Standard, PK5

  • Mfr # BULK-RB-P80-3

  • Zoro # G002587513


product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Polyurethane
Compression Set
25 %
Tensile Strength
3,000 psi
Minimum Temperature
-20 Degrees F
Oil Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-P80-3
Zoro #
G002587513
UPC #
193005974657
Country of Origin
China

Dimensions

Overall Diameter
5/16 in

Details

Item
Polyurethane Ball
Material
Polyurethane
Compression Set
25 %
Tensile Strength
3,000 psi
Minimum Temperature
-20 Degrees F
Oil Resistance
Fair
Color
Black
Shape
Ball
Maximum Temperature
180 Degrees F
Grade
Standard
Elongation
450 %
Abrasion Resistance
Good
Tear Strength
50 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Clarity
Opaque
Density
1.25 g/cc
Durometer
80A
Weather Resistance
Fair

Description

Polyurethane Rubber Ball,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.