Zoro Homepage

PU Roll, 80A, 10'x36"x1.5mm, Amber

  • Mfr # BULK-RS-P80-106

  • Zoro # G202583490


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Amber
Backing Type
Adhesive
Grade
Standard
Durometer
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-106
Zoro #
G202583490
UPC #
193005947798
Country of Origin
China

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1.5 mm

Description

Polyurethane Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.