Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Roll, 80A, 10'x36"x2.5mm, Amber

  • Mfr # BULK-RS-P80-108

  • Zoro # G402583429


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Amber
Backing Type
Adhesive
Durometer
80A
Elongation
690 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-108
Zoro #
G402583429
UPC #
193005947965
Country of Origin
China

Dimensions

Overall Thickness
2.5 mm
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Polyurethane
Color
Amber
Backing Type
Adhesive
Durometer
80A
Elongation
690 %
Grade
Standard
Standards
ASTM D2000 BG 821
Weather Resistance
Fair
Adhesive Type
Acrylic
Texture
Smooth
Tensile Strength
3,000 psi
Abrasion Resistance
Good
Oil Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Tear Strength
100 N/mm
Shape
Roll
Thickness Tolerance
+/-0.300 mm
Minimum Temperature
-45 Degrees F
Density
1.25 g/cc
Compression Set
10 %
Chemical Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F

Description

Polyurethane Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.