Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Roll, 80A, 10'x36"x2mm, Amber

  • Mfr # BULK-RS-P80-107

  • Zoro # G102583453


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Amber
Backing Type
Adhesive
Standards
ASTM D2000 BG 821
Durometer
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-107
Zoro #
G102583453
UPC #
193005947941
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
2 mm

Details

Item
Rubber Roll
Material
Polyurethane
Color
Amber
Backing Type
Adhesive
Standards
ASTM D2000 BG 821
Durometer
80A
Elongation
690 %
Grade
Standard
Density
1.25 g/cc
Tear Strength
100 N/mm
Shape
Roll
Abrasion Resistance
Good
Thickness Tolerance
+/-0.300 mm
Chemical Resistance
Fair
Tensile Strength
3,000 psi
Texture
Smooth
Minimum Temperature
-45 Degrees F
Compression Set
10 %
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Oil Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic

Description

Polyurethane Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.