Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 1 1/2 in x 36 in, 80A, Amber

  • Mfr # BULK-RR-P80-106

  • Zoro # G402587175


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Diameter Tolerance
+0.020 in/-0.010 in
Compression Set
25 %
Water Resistance
Good
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-106
Zoro #
G402587175
UPC #
193005938666
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
36 in
Diameter
1 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Rod
Color
Amber
Compression Set
25 %
Water Resistance
Good
Durometer
80A
Minimum Temperature
0 Degrees F
Tensile Strength
5,600 psi
Elongation
460 %
Oil Resistance
Fair
Density
1.23 g/cc
Material
Polyurethane
Shape
Rod
Grade
Standard
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Weather Resistance
Fair
Tear Strength
65 N/mm
Clarity
Semi-Clear
Chemical Resistance
Fair

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.