PU Rubber Rod, 1 1/2 in x 4 ft, 75D, Black
Mfr # BULK-RR-P75-10
Zoro # G002586660
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Diameter Tolerance
+0.020 in/-0.010 in
Elongation
230 %
Clarity
Opaque
Grade
Standard
Oil Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P75-10
Zoro #
G002586660
UPC #
193005898755
Country of Origin
United States
Dimensions
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter
1 1/2 in
Details
Elongation
230 %
Item
Polyurethane Rod
Clarity
Opaque
Grade
Standard
Oil Resistance
Fair
Abrasion Resistance
Good
Tear Strength
166 N/mm
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Durometer
75D
Water Resistance
Good
Shape
Rod
Density
1.2 g/cc
Tensile Strength
7,500 psi
Color
Black
Material
Polyurethane
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.