Zoro Homepage

PU Rubber Rod, 1 1/2 in x 6 in, 95A, Black

  • Mfr # BULK-RR-P95-74

  • Zoro # G102586744


product price: $44.89
/ea

Key Features

Chemical Resistance
Fair
Diameter Tolerance
+0.020 in/-0.010 in
Shape
Rod
Tensile Strength
5,600 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-74
Zoro #
G102586744
UPC #
193005930028
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 1/2 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Chemical Resistance
Fair
Shape
Rod
Tensile Strength
5,600 psi
Grade
Standard
Density
1.2 g/cc
Minimum Temperature
0 Degrees F
Color
Black
Water Resistance
Good
Compression Set
32 %
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Oil Resistance
Fair
Abrasion Resistance
Good
Material
Polyurethane
Elongation
350 %
Item
Polyurethane Rod
Clarity
Opaque
Durometer
95A
Tear Strength
87 N/mm

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.