Zoro Homepage

PU Rubber Rod, 1 1/4 in x 12 in, 80A, Black

  • Mfr # BULK-RR-P80-57

  • Zoro # G902587514


product price: $55.99
/ea

Key Features

Overall Length
12 in
Shape
Rod
Density
1.23 g/cc
Elongation
460 %
Chemical Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-57
Zoro #
G902587514
UPC #
193005886011
Country of Origin
United States

Dimensions

Overall Length
12 in
Diameter
1 1/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in

Details

Shape
Rod
Density
1.23 g/cc
Elongation
460 %
Chemical Resistance
Fair
Material
Polyurethane
Maximum Temperature
200 Degrees F
Durometer
80A
Minimum Temperature
0 Degrees F
Item
Polyurethane Rod
Color
Black
Weather Resistance
Fair
Tear Strength
65 N/mm
Abrasion Resistance
Good
Water Resistance
Good
Grade
Standard
Oil Resistance
Fair
Compression Set
25 %
Clarity
Opaque
Tensile Strength
5,600 psi

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.