Zoro Homepage

PU Rubber Rod, 1 1/4 in x 12 in, 95A, Black

  • Mfr # BULK-RR-P95-57

  • Zoro # G802586648


product price: $59.69
/ea

Key Features

Diameter Tolerance
+0.020 in/-0.010 in
Chemical Resistance
Fair
Material
Polyurethane
Abrasion Resistance
Good
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-57
Zoro #
G802586648
UPC #
193005929343
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 1/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
12 in

Details

Chemical Resistance
Fair
Material
Polyurethane
Abrasion Resistance
Good
Shape
Rod
Oil Resistance
Fair
Color
Black
Water Resistance
Good
Weather Resistance
Fair
Tear Strength
87 N/mm
Minimum Temperature
0 Degrees F
Durometer
95A
Grade
Standard
Density
1.2 g/cc
Clarity
Opaque
Elongation
350 %
Item
Polyurethane Rod
Compression Set
32 %
Tensile Strength
5,600 psi
Maximum Temperature
200 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.