PU Rubber Rod, 1 1/4 in x 36 in, 95A, Amber
Mfr # BULK-RR-P95-105
Zoro # G502587266
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Oil Resistance
Fair
Water Resistance
Good
Density
1.2 g/cc
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P95-105
Zoro #
G502587266
UPC #
193005952723
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 1/4 in
Overall Length
36 in
Details
Item
Polyurethane Rod
Color
Amber
Oil Resistance
Fair
Water Resistance
Good
Density
1.2 g/cc
Shape
Rod
Durometer
95A
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Clarity
Semi-Clear
Weather Resistance
Fair
Compression Set
32 %
Tear Strength
87 N/mm
Grade
Standard
Material
Polyurethane
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Tensile Strength
5,600 psi
Elongation
350 %
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.