Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 1 1/4 in x 4 ft, 75D, Black

  • Mfr # BULK-RR-P75-9

  • Zoro # G902586630


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
0 Degrees F
Elongation
230 %
Overall Length Tolerance
+0.250 in/-0.000 in
Color
Black
Maximum Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P75-9
Zoro #
G902586630
UPC #
193005898748
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 1/4 in

Details

Minimum Temperature
0 Degrees F
Elongation
230 %
Color
Black
Maximum Temperature
200 Degrees F
Tensile Strength
7,500 psi
Grade
Standard
Durometer
75D
Oil Resistance
Fair
Material
Polyurethane
Clarity
Opaque
Abrasion Resistance
Good
Chemical Resistance
Fair
Density
1.2 g/cc
Shape
Rod
Tear Strength
166 N/mm
Weather Resistance
Fair
Item
Polyurethane Rod
Water Resistance
Good

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.