PU Rubber Rod, 1 1/4 in x 6 in, 95A, Amber
Mfr # BULK-RR-P95-153
Zoro # G002587483
product price: $34.49
/eaKey Features
Color
Amber
Oil Resistance
Fair
Elongation
350 %
Material
Polyurethane
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P95-153
Zoro #
G002587483
UPC #
193005932909
Country of Origin
United States
Dimensions
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 1/4 in
Details
Item
Polyurethane Rod
Color
Amber
Oil Resistance
Fair
Elongation
350 %
Material
Polyurethane
Grade
Standard
Tear Strength
87 N/mm
Chemical Resistance
Fair
Weather Resistance
Fair
Tensile Strength
5,600 psi
Water Resistance
Good
Minimum Temperature
0 Degrees F
Durometer
95A
Maximum Temperature
200 Degrees F
Compression Set
32 %
Density
1.2 g/cc
Clarity
Semi-Clear
Shape
Rod
Abrasion Resistance
Good
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.