Zoro Homepage

PU Rubber Rod, 1 1/8 in x 24 in, 75D, Black

  • Mfr # BULK-RR-P75-40

  • Zoro # G902587033


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Clarity
Opaque
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
24 in
Overall Length Tolerance
+0.250 in/-0.000 in
Chemical Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P75-40
Zoro #
G902587033
UPC #
193005928810
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
24 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
1 1/8 in

Details

Clarity
Opaque
Chemical Resistance
Fair
Weather Resistance
Fair
Shape
Rod
Color
Black
Density
1.2 g/cc
Durometer
75D
Oil Resistance
Fair
Item
Polyurethane Rod
Tear Strength
166 N/mm
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Water Resistance
Good
Grade
Standard
Tensile Strength
7,500 psi
Maximum Temperature
200 Degrees F
Material
Polyurethane
Elongation
230 %

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.