Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 1 1/8 in x 36 in, 80A, Amber

  • Mfr # BULK-RR-P80-104

  • Zoro # G502587174


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Elongation
460 %
Durometer
80A
Shape
Rod
Tear Strength
65 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-104
Zoro #
G502587174
UPC #
193005938642
Country of Origin
United States

Dimensions

Diameter
1 1/8 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
36 in

Details

Item
Polyurethane Rod
Color
Amber
Elongation
460 %
Durometer
80A
Shape
Rod
Tear Strength
65 N/mm
Minimum Temperature
0 Degrees F
Tensile Strength
5,600 psi
Oil Resistance
Fair
Water Resistance
Good
Chemical Resistance
Fair
Grade
Standard
Material
Polyurethane
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Compression Set
25 %
Density
1.23 g/cc
Clarity
Semi-Clear
Abrasion Resistance
Good

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.