Zoro Homepage

PU Rubber Rod, 1 1/8 in x 4 ft, 80A, Amber

  • Mfr # BULK-RR-P80-88

  • Zoro # G502586931


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-88
Zoro #
G502586931
UPC #
193005930363
Country of Origin
United States

Dimensions

Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 1/8 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Rod
Color
Amber
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Compression Set
25 %
Elongation
460 %
Minimum Temperature
0 Degrees F
Shape
Rod
Abrasion Resistance
Good
Grade
Standard
Tear Strength
65 N/mm
Weather Resistance
Fair
Material
Polyurethane
Durometer
80A
Tensile Strength
5,600 psi
Clarity
Semi-Clear
Oil Resistance
Fair
Density
1.23 g/cc
Water Resistance
Good

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.